This item is Discontinued.

Micro 100 Single-Point Tool Bit, , Carbide C-625

This item is Discontinued.

Micro 100

Single-Point Tool Bit, , Carbide (Discontinued)

Mfr # C-625
Zoro # G8339633
UPC # 728709123652
Country of Origin United States
Category Tool Bits
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-625
Zoro #
G8339633
UPC #
728709123652
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Width
5/8 in
Shank Height
5/8 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Neutral
Style
C
Application
Forming
Finish
zinc
Tolerance
.000/-.010"
Finish - Machining
Zinc
Tool Bit Style Code
C
Tip Material
Carbide
Cutting Application
Forming

Description

Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 5/8 in

Ratings & reviews