This item is Discontinued.

Micro 100 Single-Point Tool Bit, , Carbide RXD-10

This item is Discontinued.

Micro 100

Single-Point Tool Bit, , Carbide (Discontinued)

Mfr # RXD-10
Zoro # G8469824
UPC # 728709175576
Country of Origin United States
Category Tool Bits
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXD-10
Zoro #
G8469824
UPC #
728709175576
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Tip Thickness
1/8 in
Shank Width
1/2 in
Radius
5/16"
Tip Length
1/2"
Shank Height
1/2 in
Nose Radius
5/16 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
Finish
zinc
Tolerance
.0005"
Cutting Application
Concave Radius
Tool Bit Style Code
RXD
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Tip Material
Carbide
Finish - Machining
Zinc

Description

Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.