This item is Discontinued.

Micro 100 Single-Point Tool Bit, , Carbide RXD-11

This item is Discontinued.

Micro 100

Single-Point Tool Bit, , Carbide (Discontinued)

Mfr # RXD-11
Zoro # G8132083
UPC # 728709175583
Country of Origin United States
Category Tool Bits
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RXD-11
Zoro #
G8132083
UPC #
728709175583
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Height
1/2 in
Tip Length
1/2"
Radius
11/32"
Tip Thickness
1/8 in
Shank Width
1/2 in
Nose Radius
11/32 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Single-Point Tool Bit
Material
Steel w/ Carbide Tip
Cutting Direction
Right Hand
Style
RXD
Application
Turning
Finish
zinc
Tolerance
.0005"
Finish - Machining
Zinc
Tip Material
Carbide
Tool Bit Style Code
RXD
Features
Zinc Coated Shank Provides Durability and Corrosion Resistance
Cutting Application
Concave Radius

Description

Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.