Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXD-5
- Zoro #
- G8416326
- UPC #
- 728709175712
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Tip Length
- 3/8"
- Shank Width
- 3/8 in
- Radius
- 5/32"
- Tip Thickness
- 3/32 in
- Shank Height
- 3/8 in
- Nose Radius
- 5/32 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Single-Point Tool Bit
- Material
- Steel w/ Carbide Tip
- Cutting Direction
- Right Hand
- Style
- RXD
- Application
- Turning
- Finish
- zinc
- Tolerance
- .0005"
- Features
- Zinc Coated Shank Provides Durability and Corrosion Resistance
- Cutting Application
- Concave Radius
- Tip Material
- Carbide
- Tool Bit Style Code
- RXD
- Finish - Machining
- Zinc
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.