Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXL-14
- Zoro #
- G8287867
- UPC #
- 728709175811
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 1/2 in
- Shank Height
- 3/4 in
- Radius
- 7/16"
- Tip Thickness
- 3/16 in
- Shank Width
- 3/4 in
- Tip Length
- 3/4"
- Nose Radius
- 7/16 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Single-Point Tool Bit
- Material
- Steel w/ Carbide Tip
- Cutting Direction
- Left Hand
- Style
- RXL
- Application
- Turning
- Finish
- zinc
- Tolerance
- .0005"
- Finish - Machining
- Zinc
- Features
- Zinc Coated Shank Provides Durability and Corrosion Resistance
- Tip Material
- Carbide
- Tool Bit Style Code
- RXL
- Cutting Application
- Concave Radius
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.