Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXL-6
- Zoro #
- G8187541
- UPC #
- 728709175927
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/2 in
- Shank Width
- 3/8 in
- Tip Length
- 3/8"
- Shank Height
- 3/8 in
- Radius
- 3/16"
- Tip Thickness
- 3/32 in
- Nose Radius
- 3/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Item
- Single-Point Tool Bit
- Material
- Steel w/ Carbide Tip
- Cutting Direction
- Left Hand
- Style
- RXL
- Application
- Turning
- Finish
- zinc
- Tolerance
- .0005"
- Features
- Zinc Coated Shank Provides Durability and Corrosion Resistance
- Finish - Machining
- Zinc
- Tool Bit Style Code
- RXL
- Tip Material
- Carbide
- Cutting Application
- Concave Radius
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/8 in