Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RXL-8
- Zoro #
- G7815376
- UPC #
- 728709175941
- Country of Origin
- United States
- Item
- Single-Point Tool Bit
- Material
- Steel w/ Carbide Tip
- Cutting Direction
- Left Hand
- Style
- RXL
- Application
- Turning
- Finish
- zinc
- Tolerance
- .0005"
- Features
- Zinc Coated Shank Provides Durability and Corrosion Resistance
- Cutting Application
- Concave Radius
- Tip Material
- Carbide
- Tool Bit Style Code
- RXL
- Finish - Machining
- Zinc
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/8 in