Shop All Grooving Tools
Micro 100
Standard - Grooving Tools - Face Grooving - Square
Mfr # FG-750-093X
Zoro # G3604847
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # FG-750-093X
- Zoro # G3604847
- Country of Origin United States
- Category Grooving Tools
Description
0.7500" (3/4) Min Bore DIA x 0.0930" (3/32) Tooth Width x 0.1000" Projection x 0.7500" (3/4) Shank DIA x 4.00" (4) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 6" (81025)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- KO-KEN Socket 7mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-7)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Overall Length: 3" (RR-156-16X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- Micro 100 Grooving Tools