This item is Discontinued.

Micro 100 Standard - Threading Tools - ACME Threads IAT-600-16X

This item is Discontinued.

Micro 100

Standard - Threading Tools - ACME Threads (Discontinued)

Mfr # IAT-600-16X
Zoro # G3604941
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IAT-600-16X
Zoro #
G3604941
UPC #
-
Country of Origin
United States

Description

0.2000" Min Bore DIA x 0.600" Max Bore Depth x 0.0470" (3/64) Tooth Width x 0.0450" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & reviews