This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-9050-12
- Zoro #
- G5161387
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 L
- Container Size
- 1 L
Details
- Item
- Alkaline Cleaner
- Fragrance
- Ammonia
- Recommended Dilution
- 0.05-2% Dilution
- Container Type
- Bottle
- For Use On
- Ceramics, Filter Membranes, Glass, Labware, Stainless Steel
- pH
- 9.5 pH
- VOC Content
- 0.0050
- Flash Point
- None
- Color
- Clear
- Contains
- Trade Secret
- Product Type
- Alkaline Cleaner
- Compatible Material
- Ceramics, Glass, Stainless Steel
- Compatible Product Type
- Filter Membranes, Labware
- Active Ingredients
- Trade Secret
- Product Form
- Liquid
- Maximum pH Level
- 9.5 pH
- VOC Content Weight
- 0.6 g/L
Description
Alkaline Cleaner, Container Size 1 L, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Ammonia, Container Type Bottle, Product Type Alkaline Cleaner, Active Ingredients Trade Secret, Recommended Dilution 0.05-2 Percent Dilution, Compatible Product Type Filter Membranes, Labware, Compatible Material Ceramics, Glass, Stainless Steel, VOC Content Weight 0.6 g/L, Color Clear, Flash Point None, Package Quantity 12
Restrictions
Hazardous material