This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-9051-4
- Zoro #
- G5161396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4 L
- Container Size
- 4 L
Details
- Item
- Alkaline Cleaner
- Fragrance
- Ammonia
- Container Type
- Bottle
- For Use On
- Ceramics, Filter Membranes, Glass, Labware, Stainless Steel
- VOC Content
- 0.0050
- Color
- Clear
- Flash Point
- None
- Recommended Dilution
- 0.05-2% Dilution
- Contains
- Trade Secret
- pH
- 9.5 pH
- Product Type
- Alkaline Cleaner
- VOC Content Weight
- 0.6 g/L
- Product Form
- Liquid
- Compatible Product Type
- Filter Membranes, Labware
- Active Ingredients
- Trade Secret
- Compatible Material
- Ceramics, Glass, Stainless Steel
- Maximum pH Level
- 9.5 pH
Description
Alkaline Cleaner, Container Size 4 L, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Ammonia, Container Type Bottle, Product Type Alkaline Cleaner, Active Ingredients Trade Secret, Recommended Dilution 0.05-2 Percent Dilution, Compatible Product Type Filter Membranes, Labware, Compatible Material Ceramics, Glass, Stainless Steel, VOC Content Weight 0.6 g/L, Color Clear, Flash Point None, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.