Shop MICRO CONNECTORS
Create Account
E08-050B-SLIM5 50 ft. Ultra Slim 28AWG Cat6 UTP RJ45 Patch Cables; Black - Pack of 5
- Mfr # E08-050B-SLIM5
- Zoro # G103702747
product price:Â
$
80.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E08-050B-SLIM5
- Zoro #
- G103702747
- UPC #
- 715860032923
- Country of Origin
- China
Description
3 mm outer diameter provides a slimmer profile for flexible routing. Slimmer profile increases airflow for data centers or server rooms. Snagless molded design provides strain relief & protection while maximizing on bending radius. 28AWG pure copper conductors 50u" gold plated contacts.
Features- 50% smaller outer jacket diameter
- Slimmer profile increases airflow for high-density environments like data centers or server rooms for improved cooling
- Reduce cable management by simplifying moves, additions, and changes
- Lower operating costs with a lighter and more flexible cable
- 50m gold plated contacts
- Snagless narrow profile boot design
- Molded design provides strain relief and protection while maximizing on bending radius.
- 28 AWG pure bare 100% copper conductors
- Less Space
- Improved Airflow
- Improved Cooling
- Lower Operating Costs
- Tangle Free Latch
- Color: Black
- Length: 50 ft.
- Dimension: 9.84" x 11.81" x 0.39"
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.