This item is Discontinued.

Micro Connectors E08-050BL-SLIM5 50 ft. Ultra Slim 28AWG Cat6 UTP RJ45 Patch Cables; Blue - Pack of 5 E08-050BL-SLIM5

This item is Discontinued.

Micro Connectors

E08-050BL-SLIM5 50 ft. Ultra Slim 28AWG Cat6 UTP RJ45 Patch Cables; Blue - Pack of 5 (Discontinued)

Mfr # E08-050BL-SLIM5
Zoro # G403702799
UPC # 715860032183
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E08-050BL-SLIM5
Zoro #
G403702799
UPC #
715860032183
Country of Origin
China

Description

3 mm outer diameter provides a slimmer profile for flexible routing. Slimmer profile increases airflow for data centers or server rooms. Snagless molded design provides strain relief & protection while maximizing on bending radius. 28AWG pure copper conductors 50u" gold plated contacts.

Features
  • 50% smaller outer jacket diameter
  • Slimmer profile increases airflow for high-density environments like data centers or server rooms for improved cooling
  • Reduce cable management by simplifying moves, additions, and changes
  • Lower operating costs with a lighter and more flexible cable
  • 50m gold plated contacts
  • Snagless narrow profile boot design
  • Molded design provides strain relief and protection while maximizing on bending radius.
  • 28 AWG pure bare 100% copper conductors
  • Less Space
  • Improved Airflow
  • Improved Cooling
  • Lower Operating Costs
  • Tangle Free Latch
Specifications
  • Color: Blue
  • Length: 50 ft.
  • Dimension: 9.84" x 11.81" x 0.39"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.