This item is Discontinued.

This item is Discontinued.
Micro Connectors F04-240BK-KIT Premium Sleeved PSU Cable Extension Kit; Black (Discontinued)
Mfr #
F04-240BK-KIT
Zoro #
G903881499
UPC # 715860035146
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F04-240BK-KIT
- Zoro #
- G903881499
- UPC #
- 715860035146
- Country of Origin
- China
Description
Micro Connectors Premium Sleeved PSU Extension Kit are great for decorating and improving airflow for your system build. With its high-quality cable assembly wrapped in a triple-layered flexible heat-shrink sleeving, these cable kit gives you a clean and appealing look. The included cable combs ensure cable separation, improving airflow while giving you an organized look.
Features- Heatshrink Premium Sleeving
- Individually Sleeved Wires with Triple-Layered Weaving
- High Quality Cable Assembly
- 18 American Wire Gauge (AWG)
- Cable Combs Included
- 24 Pin x 2
- 8 Pin x 6
- 6 Pin x 6
- Color: Black
- Dimension: 11 x 9 x 2 in.
- Weight: 0.7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.