RAS-HS-C Copper & Aluminum Heat Sink Kit for Raspberry Pi
- Mfr # RAS-HS-C
- Zoro # G004005947
product price:Â
$
47.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAS-HS-C
- Zoro #
- G004005947
- UPC #
- 715860035467
- Country of Origin
- China
Description
Features
- Compatible with Raspberry Pi 4 Model B
- Compatible with Raspberry Pi 3 B+, Raspberry Pi 3 B, Raspberry Pi 2 B, Raspberry Pi B+
- Pre applied adhesive thermal tape on heat sink for convenience
- Works on other single boards
- Copper heat sinks x 2, Aluminum heat sinks x 2
- Material: Copper and Aluminum
- Large Copper Heat Sink Size: 12 x 13 x 5 mm
- Small Copper Heat Sink Size: 12 x 12 x 1 mm
- Large Aluminum Heat Sink Size: 14 x 9 x 5 mm
- Small Aluminum Heat Sink Size: 9 x 9 x 5 mm
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.