This item is Discontinued.
This item is Discontinued.
Boring Head Holder, 12.00mm, HSS (Discontinued)
Mfr #
QTHM-412L
Zoro #
G7815841
UPC # 728709167304
Country of Origin United States
Category End Mill Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QTHM-412L
- Zoro #
- G7815841
- UPC #
- 728709167304
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.8 in
- Shank Dia.
- 12.00mm
- Bore Dia.
- 1/4"
- Head Dia.
- 3/4 in
- Shank Size
- 1/4 in
- Shank Diameter
- 12 mm
- Head Diameter
- 3/4 in
- Wire Rope Length
- 5.8 in
- Length
- 5.8 in
Details
- Style
- Metric
- Shank
- .2500"
- For Use With
- Lathe Applications Requiring Longer Reach
- Type
- Quick Change Tool Holder
- Item
- Boring Bar Holder
- Series
- QTHM
- Material - Machining
- High Speed Steel
- Coolant Fed
- Coolant Through
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Finish
- UN
- Product Type
- Quick Change Holder
- Material
- High Speed Steel
- Shank Type
- Round with Flats
- Shell Material
- High Speed Steel
Description
Boring Bar Holder, Head Dia. 3/4 in, Shank Dia. 12.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.