This item is Discontinued.
This item is Discontinued.
Boring Head Holder, 20.00mm, HSS (Discontinued)
Mfr #
QTHM-620L
Zoro #
G8398372
UPC # 728709167571
Country of Origin United States
Category End Mill Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QTHM-620L
- Zoro #
- G8398372
- UPC #
- 728709167571
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.8 in
- Shank Dia.
- 20.00mm
- Bore Dia.
- 3/8"
- Head Dia.
- 1-1/16 in
- Shank Size
- 3/8 in
- Head Diameter
- 1 in
- Shank Diameter
- 20 mm
- Wire Rope Length
- 5.8 in
- Length
- 5.8 in
Details
- Shank
- .3750"
- Style
- Metric
- Type
- Quick Change Tool Holder
- For Use With
- Lathe Applications Requiring Longer Reach
- Item
- Boring Bar Holder
- Series
- QTHM
- Shank Type - Machining
- Straight
- Coolant Fed
- Coolant Through
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Finish
- UN
- Product Type
- Quick Change Holder
- Shank Type
- Round with Flats
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
Description
Boring Bar Holder, Head Dia. 1-1/16 in, Shank Dia. 20.00mm, Overall Length 5.8 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Product Type Quick Change Holder, Series QTHM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.