Shop ANSELL

Chemical Resistant Coverall, M, Yellow, Chemical Laminate

  • Mfr # YE30-W-92-122-03
  • Zoro # G7219838

product price: 
$
358.99
/pk of 6, $59.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YE30-W-92-122-03
Zoro #
G7219838
UPC #
076490064600
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
Lightweight and Durable
Thickness
75 g/sq m
Fits Waist Size
24 in
Maximum Height
67 in
Minimum Height
62 in

Details

Item
Coveralls
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Lightweight and Durable
Garment Style
Coverall
Liquid Tight
Yes
Material Performance
Light Duty
Closure Features
Two-Way Zipper
Packaging
Individually Packaged
Attached Hood
Yes
Anti-Static
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
Yes
Gas Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Spray Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Attached Socks
High-Visibility
Yes
EPA Protection Level
Not Rated
Material Weight
80 g/sq m
Wrist Closure
Elastic
Hood Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Non-Woven Laminate
Wire Color
Yellow

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.