Shop MICROFIBER TECHNOLOGIES
See all product information
Create Account
Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18
- Mfr # 416J12
- Zoro # G1921460
product price:Â
$
57.15
/pk of 12, $4.76/ea
Key Features
Mop Pad Size
5 in x 18 in
Mop Head Color
Green
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416J12
- Zoro #
- G1921460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mop Pad Size
- 5 in x 18 in
- Handle Length
- No Handle
- Frame Width
- 5 in
- Overall Width
- 18 in
Details
- Mop Head Color
- Green
- Handle Color
- No Handle
- Mop Connection Type
- Hook-and-Loop
- Mop Head Material
- Microfiber
- Handle Material
- No Handle
- Mop Style
- Flat
- Mop Type
- Mop Pad
- Item
- Mop Pad
- Handle Included
- No
- Features
- More Bacteria Resistant Than Traditional Foam
- Launderable
- Yes
- Color
- Green
- Antimicrobial
- Yes
- Dry Weight
- 3 oz
- Material
- Microfiber
- Product Type
- Wet Mop Head
- Includes Scrubber
- Yes
- Includes Wet Mop Tailband
- No
- Includes Handle
- No
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Launderable Yes, Color Green, Dry Weight 3 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVU9, 6PVX3, Color Coding System Yes, Features More Bacteria Resistant Than Traditional Foam, Connection Thread Type Not Applicable, Antimicrobial Yes, Includes Handle No, Includes Scrubber Yes, Mop Style Flat, Product Type Wet Mop Head, Package Quantity 12