Shop MICROFIBER TECHNOLOGIES
See all product information
Create Account
18 in L Flat Mop Pad, Hook-and-Loop Connection, Yellow, Microfiber, PK12
Mfr # 416J11
Zoro # G1921409
product price:Â
$
57.15
/pk 12, $4.76/ea
Key Features
Mop Pad Size
5 in x 18 in
Mop Head Color
Yellow
Handle Color
No Handle
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416J11
- Zoro #
- G1921409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mop Pad Size
- 5 in x 18 in
- Handle Length
- No Handle
- Frame Width
- 5 in
- Width
- 5"
- Overall Length
- 18 in
- Overall Width
- 18 in
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Launderable Yes, Color Yellow, Dry Weight 3 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number 6PVU9, 6PVX3, Color Coding System Yes, Features More Bacteria Resistant Than Traditional Foam, Connection Thread Type Not Applicable, Antimicrobial Yes, Includes Handle No, Includes Scrubber Yes, Mop Style Flat, Product Type Wet Mop Head, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.