Shop ANSELL
See all product information
Create Account
N87, Disposable Gloves, 7.00 to 7.99 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 50 PK, Blue
- Mfr # N875
- Zoro # G0066884
product price:Â
$
20.89
/pk of 50, $0.42/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
7.8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 2XL
- Palm Thickness
- 7.8 mil
- Glove Length
- 11 1/2 in
- Cuff Thickness
- 5.1 mil
- Finger Thickness
- 9.1 mil
- Length
- 11 1/2 in
- Nominal Palm Thickness
- 8 mil
- Glove Size and Cuff Length Style
- 2XL/Standard
- Size- Alpha
- 2XL
- Size - Numeric
- 10 1/2
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 5.1 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 9.1 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 7.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards NFPA 1999, 2003 Edition, ASTM D6319-00a, UL, Sterile/Non-Sterile Non-Sterile, Texture Grain
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.