Shop ANSELL
See all product information
Create Account
Disposable Gloves, 2.8 mil Palm, Vinyl, Powdered, M, 100 PK, Clear
- Mfr # V242
- Zoro # G7297204
product price:Â
$
4.99
/pk of 100, $0.05/ea
Key Features
Size
M
Color
Clear
Material
Vinyl
Palm Thickness
2.8 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V242
- Zoro #
- G7297204
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powdered
- Disposable Glove Type
- Food-Grade, General Purpose
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Smooth
- Acceptable Quality Level (AQL)
- 4
- Aloe Inner Surface
- No
- Application
- Food Processing
- Disposable Glove Grade
- Industrial
- Silicone-Free
- Contains Silicone
- Texture Location
- Fingertips
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Clear, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Latex-Free, Palm Thickness 2.8 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.