Shop ANSELL
See all product information
Create Account
MICROFLEX(R) N85, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
- Mfr # N85
- Zoro # G705907533
product price:Â
$
12.99
/pk of 100, $0.13/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N85
- Zoro #
- G705907533
- UPC #
- 00683438548520
- Country of Origin
- Multiple
Dimensions
- Size
- M
- Palm Thickness
- 3.5 mil
- Length
- 9 1/2 in
- Finger Thickness
- 4.7 mil
- Size - Numeric
- 8
- Size- Alpha
- M
- Fits Chest Size
- Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Medical-Grade, Features Ambidextrous, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 9 5/8 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.