Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JUG-00016
- Zoro #
- G703969823
- UPC #
- 885370430233
- Country of Origin
- China
Description
Life Chat LX-3000 USB Connector Circumaural Headset
Take your audio experience to a new dimension with the Microsoft LifeChat LX-3000. Optimized for Windows Live Messenger, this comfortable, high-quality stereo headset gives you the simplicity of USB installation and high-quality digital sound that cannot be matched by analog. Hold clear, private Internet voice calls, enjoy music and movies, and become fully immersed in your games.
Specifications- Connectivity Technology: Wired
- Cable Length: 6 ft.
- Sound Mode: Stereo
- Earpiece Design: Over-the-head
- Earpiece Type: Binaural
- Microphone Technology: Noise Cancelling, Uni-directional
- Microphone Design: Boom
- Host Interface: USB
- Material: Leatherette
- Height: 7.01" (178 mm)
- Width: 6.38" (162 mm)
- Weight: 0.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
