This item is Discontinued.

Microsoft Microsoft RJN-00025 Bluetooth Mouse - Wireless - Bluetooth - 2.40 GHz - Scroll Wheel - 4 Buttons RJN-00025

This item is Discontinued.

Microsoft

Microsoft RJN-00025 Bluetooth Mouse - Wireless - Bluetooth - 2.40 GHz - Scroll Wheel - 4 Buttons (Discontinued)

Mfr # RJN-00025
Zoro # G504134765
UPC # 889842532463
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RJN-00025
Zoro #
G504134765
UPC #
889842532463
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Number of Total Buttons: 4
  • Pointing Device Connectivity Technology: Wireless
  • Pointing Device Wireless Technology: Bluetooth
  • Product Type: Mouse
  • Scroller Type: Scroll Wheel
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.