This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2
- Zoro #
- G6291096
- UPC #
- 656747022692
- Country of Origin
- China
- Item
- Utility Panel Shelf,2 Space
- Product Type
- Rack Shelf
- Additional Information
- UL Listed, EIA/TIA
- Maximum Weight Capacity
- 50 lb
- Product Color
- Black Powder Coat
- Product Series
- U
- Product Name
- U2 Universal Rack Shelf
- Product Material
- Steel
Dimensions
- Depth
- 14.5"
- Width
- 17.4"
- Height
- 3.5"
- Rack Height
- 2U
- Rack Width
- 19"
Description
Utility Panel Shelf,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.