This item is Discontinued.

This item is Discontinued.
Midland Industries M10DC-325 325-350 M10 325-350 M10 Maxi Clamp Series Double Bolt (Discontinued)
Mfr #
M10DC-325
Zoro #
G103869655
UPC # 787907569006
Country of Origin China
Category Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10DC-325
- Zoro #
- G103869655
- UPC #
- 787907569006
- Country of Origin
- China
Dimensions
- Width
- 30 mm
- Bolt Size
- 10 mm
- Minimum Clamp Diameter
- 12.8 in
- Maximum Clamp Diameter
- 13.78 in
Details
- Series
- Maxiclamp Series
- Finish
- Silver Zinc-Plated
- Material
- Steel
- Torque Rating
- 30 N-m
- Number of Bolts
- 2
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- 325-350 M10 Maxi Clamp Series Double Bolt
- High quality material that lasts longer
- Size Mm: 325 - 350
- Range: 12.80" - 13.78"
- Size: 325-350 M10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.