TEE BR 1/2IN TUBE OD 1/2IN TUBE OD 3/8IN

  • Mfr # 38141

  • Zoro # G121697810


product price:  $14.19
/ea

Key Features

Thread Size
11/16/2020
Length
2.85 in
Material
Brass
Height
0.85 in
Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38141
Zoro #
G121697810
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
11/16/2020
Length
2.85 in
Height
0.85 in
Width
1.4 in
Connection Size 1
1/2 in
Connection Size 2
1/2 in
Connection Size 3
3/8 in

Details

Item
Tee
Material
Brass
Pressure Rating
150 psi
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 2
Tube OD
Temperature Rating
-40 to 200 deg F
Connection Type 3
Male NPTF
Connection Type
Tube|Tube|MNPT
Connection Type 1
Tube OD
Standards
DOT FMVSS 571.106
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38141 Branch Tee, 1/2 in Tube OD x 1/2 in Tube OD x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.