
TEE BR 3/8IN TUBE OD 3/8IN TUBE OD 1/8IN
Mfr # 38138
Zoro # G421698531
product price:Â $20.25
/eaKey Features
Connection Size 2
3/8 in
Connection Type 3
Male NPTF
Connection Type 2
Tube OD
Connection Size 1
3/8 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
38138
Zoro #
G421698531
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/8 in
Connection Size 1
3/8 in
Connection Size 3
1/8 in
Thread Size
17/32-24
Width
1 in
Length
2.35 in
Height
0.65 in
Details
Connection Type 3
Male NPTF
Connection Type 2
Tube OD
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 1
Tube OD
Pressure Rating
150 psi
Temperature Rating
-40 to 200 deg F
Pipe Fitting Connection Type
Tube|Tube|MNPT
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Standards
DOT FMVSS 571.106
Item
Tee
Description
MIDLAND INDUSTRIES 38138 Branch Tee, 3/8 in Tube OD x 3/8 in Tube OD x 1/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.