This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXT105
- Zoro #
- G8096895
- UPC #
- 046014509191
- Country of Origin
- China
Dimensions
- Length
- 3 1/4 in
- Display Dimensions
- 1 in x 1/2 in
- Width
- 4 in
- Height
- 7/8 in
- Display Length
- 4 3/4 in
- Display Width
- 1 in
- Overall Width
- 4 in
- Overall Length
- 3 1/4 in
- Overall Height
- 7/8 in
Description
Vehicle-Mounted Two-Way Radio, Band Type GMRS, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 15, Minimum Frequency 462.55 MHz, Number of Land Channels 15, Maximum Frequency 462.725 MHz, Number of Marine Channels 0, Output Power 5 W, Display Type Numeric, Radio Series MicroMobile, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 5 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.