BT0018 18 ft. Black & Tan Round Above Ground Winter Pool Cover; 20 Year
- Mfr # BT0018
- Zoro # G603949987
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT0018
- Zoro #
- G603949987
- UPC #
- 749319110184
- Country of Origin
- China
Description
Features
- 30% lighter & 50% stronger than other covers
- A coating of material is laminated to the top and bottom of the weave/scrim material
- High tear and pucture resistance
- 4-foot overlap on above ground pools, a first for winter pool covers
- Vinyl coated steel lock down cable included
- Non-rusting deluxe aluminum cable winch included
- Polypropylene cord sewn into double stitched hem
- Heat sealed seams
- Tighter weave and more fabric per sq yard than other brands for better wear and longevity
- Color: Black & Tan
- Pool Shape: Round
- Pool Type: Above Ground
- Warranty: 20 Year
- Size: 18'
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.