Shop All Pneumatic Lubricators
Midwest Control
Lubricator, w/Poly Bowl Guard 3/8", 106CFM
Mfr # MCGL1492
Zoro # G7721150
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 3/16 in
- Overall Width 2 3/16 in
- Body Material Die Cast Aluminum
Product Information
- Brand Midwest Control
- MFR # MCGL1492
- Zoro # G7721150
- Country of Origin India
- Category Pneumatic Lubricators
Dimensions
Overall Height | 6 3/16 in |
Overall Width | 2 3/16 in |
Details
Description
Lubricator,w/Poly Bowl Guard 3/8 In.,106CFM, Body Material Die Cast Aluminum, Overall Width 2 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 2026V445 (2026V445)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- BOWER Cylindrical Roller Bearing - 28.174 Mm Id X 47 Mm Od X 16.662 Mm W; Open (R1535TAV)
- DEUBLIN Union 1/2 NPT RH (157-000-001)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (06L32BE)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- Midwest Control Pneumatic System Components