Bridge Cotter Pin, 0.072 in Dia, 1-7/8 in L, Steel, 40 PK

  • Mfr # 70646

  • Zoro # G302528865


product price:  $20.15
/pk 40, $0.50/ea

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70646
Zoro #
G302528865
UPC #
738287706468
Country of Origin
India

Dimensions

Pin Diameter
0.072 in
Shank Length
1-7/8 in
Length
1/2 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.