Shop MIDWEST FASTENER
See all product information
Create Account
Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert
- Mfr # M09268
- Zoro # G907685543
product price:Â
$
56.29
/ea
Key Features
Compatible Material
Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M09268
- Zoro #
- G907685543
- UPC #
- 738287092684
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 2 1/4 in
Details
- Item
- Masonry Screw
- Compatible Material
- Masonry
- Material
- Steel
- Finish
- Blue Ruspert
- Head Type
- Hex
Description
MIDWEST FASTENER Masonry Screw, 14 in Dia, 214 in L, Drill Size 316 in, Head Type Hex, Steel, Blue Ruspert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.