Shop MIDWEST FASTENER

Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert

  • Mfr # M09270
  • Zoro # G207685533

product price: 
$
65.89
/ea

Key Features

Compatible Material
Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M09270
Zoro #
G207685533
UPC #
738287092707
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in

Details

Item
Masonry Screw
Compatible Material
Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex

Description

MIDWEST FASTENER Masonry Screw, 314 in L, Drill Size 316 in, Screw Size 14 in, Head Type Hex, Steel, Blue Ruspert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.