Shop MIDWEST FASTENER
See all product information
Create Account
Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Plated
- Mfr # M10528
- Zoro # G407685524
product price:Â
$
15.55
/ea
Key Features
Compatible Material
Masonry
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10528
- Zoro #
- G407685524
- UPC #
- 738287105285
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 2 3/4 in
Details
- Item
- Masonry Screw
- Compatible Material
- Masonry
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex
- Drive Type
- Slotted
Description
MIDWEST FASTENER Masonry Screw, 316 in Dia, 234 in L, Head Type Hex, Slotted, Steel, Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.