This item is Discontinued.

This item is Discontinued.
Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert (Discontinued)
Mfr #
M10540
Zoro #
G307685532
UPC # 738287105407
Country of Origin Taiwan, Province of China
Category Concrete Anchor Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10540
- Zoro #
- G307685532
- UPC #
- 738287105407
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1 1/4 in
Details
- Item
- Masonry Screw
- Compatible Material
- Masonry
- Material
- Steel
- Finish
- Blue Ruspert
- Head Type
- Flat
- Drive Type
- Phillips
Description
MIDWEST FASTENER Masonry Screw, 14 in Dia, 114 in L, Drill Size 316 in, Head Type Flat, Phillips, Steel, Blue Ruspert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.