This item is Discontinued.

Midwest Fastener Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert M10541

This item is Discontinued.

Midwest Fastener

Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert (Discontinued)

Mfr # M10541
Zoro # G907685529
UPC # 738287105414
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10541
Zoro #
G907685529
UPC #
738287105414
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in

Details

Item
Masonry Screw
Compatible Material
Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips

Description

MIDWEST FASTENER Masonry Screw, 14 in Dia, 134 in L, Drill Size 316 in, Head Type Flat, Phillips, Steel, Blue Ruspert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.