Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK
Mfr # 74167
Zoro # G802508008
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74167
- Zoro # G802508008
- UPC # 738287741674
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.062.0275)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- ZORO SELECT 1/4X2 1/4 PIN SPRING SLOTTED PLAIN (25036PS)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51010.040.0040)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 15 PK (76022)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in Length, 8 PK (33926)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (74011)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74233)
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- Midwest Fastener Socket Head Cap Screws