This item is Discontinued.

This item is Discontinued.
1/4 in x 1-3/4 in Phillips Flat Machine Screw, Blue Ruspert (Discontinued)
Mfr #
M09280
Zoro #
G207388779
UPC # 738287092806
Country of Origin Taiwan, Province of China
Category Machine Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M09280
- Zoro #
- G207388779
- UPC #
- 738287092806
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4 in
- Fastener Length
- 1-3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Finish
- Blue Ruspert
- Item
- Machine Screw
Description
MIDWEST FASTENER Screw, Thread Size 14 in, 134 in L, Head Type Flat, Drive Type Phillips, Blue Ruspert, Applicable Materials Masonry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.