This item is Discontinued.

This item is Discontinued.
#6-13 x 1-1/4 in Phillips Flat Machine Screw, Black Phosphate Steel (Discontinued)
Mfr #
M02631
Zoro #
G207388885
UPC # 738287026313
Country of Origin Taiwan, Province of China
Category Machine Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M02631
- Zoro #
- G207388885
- UPC #
- 738287026313
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Machine Screw
Description
MIDWEST FASTENER Screw, Thread Size 613, Thread Type Coarse, Twinfast, 114 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Black Phosphate, Applicable Materials Metal, Wood Sharp Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.