Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 15 PK

  • Mfr # 36851

  • Zoro # G202517846


product price:  $7.85
/pk 15, $0.52/ea

Key Features

Head Type
Dome
Body Material
18-8 Stainless Steel
Mandrel Material
18-8 Stainless Steel
Grip Range
0.376 in to 0.500 in
Standards
Not Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36851
Zoro #
G202517846
UPC #
738287368512
Country of Origin
United States

Dimensions

Rivet Diameter
5/32 in
Body Length
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
18-8 Stainless Steel
Mandrel Material
18-8 Stainless Steel
Grip Range
0.376 in to 0.500 in
Standards
Not Listed
System of Measurement
Inch

Description

Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products