
Carriage Bolt, Square Neck, 16 (Coarse), 2-1/2 in L, Steel, Zinc Plated, 6 PK
Mfr # 34907
Zoro # G502519120
product price:Â $4.49
/pk 6, $0.75/ea
Sold in multiples of 2 for $8.98
Key Features
Grade 2 Material Grade/Class
Thread Size
16 (Coarse)
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34907
Zoro #
G502519120
UPC #
738287349078
Country of Origin
China
Dimensions
Thread Size
16 (Coarse)
Fastener Length
2-1/2 in
Thread Length
Full
Diameter 2
27/32"
Diameter 1
3/8"
Square-Depth
7/32"
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 2 / A307
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.