Carriage Bolt, Square Neck, 18 (Coarse), 3 in L, Steel, Zinc Plated, 100 PK

  • Mfr # 07494

  • Zoro # G402514539


product price:  $77.29
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Thread Size
18 (Coarse)
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07494
Zoro #
G402514539
UPC #
738287074949
Country of Origin
China

Dimensions

Thread Size
18 (Coarse)
Fastener Length
3 in
Thread Length
Full
Diameter 1
5/16"
Diameter 2
23/32"
Square-Depth
13/32"

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Head Style
Carriage
System of Measurement
Inch
Hardness
Grade 5

Description

A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.