This item is Discontinued.

This item is Discontinued.
Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 100 PK (Discontinued)
Mfr #
00014
Zoro #
G202513893
UPC # 738287000146
Country of Origin China
Category Hex Head Cap Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00014
- Zoro #
- G202513893
- UPC #
- 738287000146
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3-1/4 in
- Thread Length
- 3/4"
- Diameter 1
- 1/4"
- Diameter 2
- 1/2"
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.