This item is Discontinued.

Midwest Fastener Grade 2, 1/4" Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L 00011

This item is Discontinued.

Midwest Fastener

Grade 2, 1/4" Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (Discontinued)

Mfr # 00011
Zoro # G806885990
UPC # 738287000115
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00011
Zoro #
G806885990
UPC #
738287000115
Country of Origin
United States

Dimensions

Thread Size
1/4"
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.