
Round Spacer, Zinc Steel, 1/2 in Overall Lg, 1/4 in Inside Dia, 5 PK
Mfr # 71961
Zoro # G102507053
product price:Â $4.65
/pk 5, $0.93/ea
Sold in multiples of 2 for $9.30
Key Features
System of Measurement
Inch
Material
Steel
Finish
Zinc
Inside Diameter
1/4 in
Outside Diameter
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71961
Zoro #
G102507053
UPC #
738287719611
Country of Origin
Canada
Dimensions
Overall Length
1/2 in
Inside Diameter
1/4 in
Outside Diameter
3/8"
Diameter 1
1/4"
Diameter 2
3/8"
Length 1
1/2"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Zinc
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.