Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # 03297

  • Zoro # G702512112


product price:  $31.55
/pk 100, $0.32/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14
System of Measurement
Inch
Fastener Length
1 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03297
Zoro #
G702512112
UPC #
738287032970
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
1 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

The MIDWEST FASTENER - 3297 is a self-drilling screw designed for industrial and commercial applications. Made from steel, this fastener features an external hex drive that requires a 5/16 inch tool fitting for installation or removal. The zinc-plated finish is intended to improve durability and provide some level of corrosion resistance. Its suitability for interior use may vary depending on specific conditions. With a length of 1 inch and a screw size of #14, this fully threaded fastener is designed to penetrate materials, but the security of fastening depends on various factors including material type and installation process.

  • Drive: External Hex – Requires specific tool fitting (5/16 in) for installation or removal.
  • Fastener Length: At 1 inch long, it is designed to penetrate materials, but the security of fastening depends on various factors including material type and installation process.
  • Finish: Zinc Plated – The zinc-plated finish is intended to improve durability and provide some level of corrosion resistance. Its suitability for interior use may vary depending on specific conditions.
  • Head Type: Flange Hex – Offers ease of use with specific tools and suitability for certain applications.
  • Material: Steel – Steel is a material known for its strength and some level of corrosion resistance. Its suitability for industrial applications can depend on specific usage conditions.
  • Suitable For Use With Metal Materials
  • Screw Size: #14 – Indicates width and thread count per inch ensuring proper fit into materials during application.
  • System of Measurement: Inch (Imperial).
  • Fully Threaded Style - Threads run along the entire length which may contribute towards grip on material surfaces, though actual performance can depend upon various factors such as material type, quality of installation etc.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products