
Sheet Metal Screw, #8 x 3 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 09081
Zoro # G202510052
CAD Available
product price:Â $38.39
/pk 100, $0.38/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
09081
Zoro #
G202510052
UPC #
738287090819
Country of Origin
Thailand
Dimensions
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Diameter 2
5/16"
Details
CAD Available
Yes
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Painted
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Style
Painted Head
Hardness
18-8
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.