This item is Discontinued.

This item is Discontinued.
Sheet Metal Screw, Black Phosphate Steel (Discontinued)
Mfr #
M02641
Zoro #
G207710976
UPC # 738287026412
Country of Origin Taiwan, Province of China
Category Sheet Metal Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M02641
- Zoro #
- G207710976
- UPC #
- 738287026412
- Country of Origin
- Taiwan, Province of China
Details
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Sheet Metal Screw
Description
MIDWEST FASTENER Screw, Thread Size 812, Thread Type Coarse, Twinfast, 212 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Black Phosphate, Applicable Materials Metal, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.